Shop Limited Time Deals
Main product image of 31,200 BTU Mini-Split Ceiling Suspended Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

31,200 BTU Mini-Split Ceiling Suspended Heat Pump & Air Conditioner (Indoor Unit)

Brand:
N/A
SKU:
THHW3672R
Rating:
(0)
Q&A:
(0)
31,200 BTU Mini-Split Ceiling Suspended Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
THHW3672R has been discontinued
Discontinued February 9, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
31200 BTUs
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
37400 BTUs

Description

**NOTE 1: Line set is not included. This is an indoor unit only. Outdoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

SANYO ceiling suspended air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the SANYO air conditioner or heat pump, automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption and a very comfortable environment.

Features:
  • Microprocessor Controlled Operation
  • Wired Remote Controller
  • Dry Mode
  • Air Sweep Control
  • Automatic Fan Operation/3 Fan Speeds
  • Automatic Heating/Cooling Changeover
  • Electronic Refrigerant Control Valve
  • 1 Hour Off Timer
  • 24 Hour Programmable Clock
  • Night Set Back Capability
  • Anti Mold Filter
  • Hot Start Heating System
  • Automatic Restart in the Advent of a Power Failure
  • Self Diagnostic Function
  • Built In 0°F Low Ambient Control
  • Extra Long Lineset Lengths (Up to 165')
  • Auxiliary Electric Heater Included
  • Auxiliary Electric Heater Included
  • Fresh Air Intake

Optional Accessories:
  • Insulated Line Sets
  • Locking Wireless Remote Bracket
  • Mini In Line Condensate Pumps
  • Wireless Remote Control
  • System Remote Controller (Capable of Controlling up to 64 Systems)

Refrigerant Piping:
  • Flare Type
  • 3/8" Discharge
  • 5/8" Suction

Specs

Application:

Cooling

Cooling Capacity (BTU):

31200

Heating Capacity (BTU):

37400

Refrigerant Type:

R-410A

Fan Speeds:

3 & Auto Control/Variable

Dry Air Flow (Hi/Med/Low CFM):

1100/930/750

Moisture Removal:

10 pints/h

Remote Control:

Wired (RCS-TM80BG)

Voltage:

208/230V

Indoor Dimensions (H x W x D):

9-7/16" x 62-1/32" x 26-3/8"

Indoor Weight:

90 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Number of Zones:

1

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator