Apply to be a TradeMaster!
Main product image of 24,000 BTU Mini-Split Concealed Duct Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Mini-Split Concealed Duct Air Conditioner (Indoor Unit)

Brand:
N/A
SKU:
UHW2672R
Rating:
(0)
Q&A:
(2)
24,000 BTU Mini-Split Concealed Duct Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
UHW2672R has been discontinued
Discontinued February 2, 2012
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Suggested Alternative:
24,000 BTU Single-Split Concealed Duct Heat Pumps (Indoor Unit)
Brand:
Panasonic
SKU:S-26PF2U6
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No

Description

**NOTE 1: Line set is not included. This is an indoor unit only. Outdoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Sanyo's concealed duct mini-split systems offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Sanyo air conditioner or heat pump automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption and a very comfortable environment.

Product Features:
  • Microprocessor-Controlled Operation
  • Wired Remote Controller
  • Dry Mode
  • Automatic Cooling Changeover
  • Automatic Fan Operation/3 Fan Speeds
  • Electronic Refrigerant Control Valve
  • 1 Hour Off Timer
  • Night Set Back Capability
  • 24-Hour Programmable Clock
  • Timer
  • Automatic Restart Function in the Advent of a Power Failure
  • Built In 0°F Low Ambient Control
  • Self Diagnostic Function
  • Integrated Condensation Drain Pump (Up to 20" of Lift From Drain Pan)
  • Whisper Quiet Operation
  • 8" Supply Openings
  • Convertible Return Air Openings (Side and Bottom)
  • Electric Expansion Valve
Optional Accessories (Not Included)
  • Insulated Line Sets
  • Locking Wireless Remote Bracket
  • Mini In Line Condensate Pumps
  • Wireless Remote Control
  • System Remote Controller (Capable of Controlling up to 64 Systems)

Refrigerant Piping:
  • Flare Type
  • 3/8" Discharge
  • 5/8" Suction

Specs

Application:

Cooling

Cooling Capacity (BTU):

24000

Dehumidification (Pts/Hr):

8.4

Dry Air Flow (Hi/Med/Low CFM):

670/530/460

Refrigerant Type:

R-410A

Fan Speeds:

3 & Auto Control/Variable

Remote Control:

Wired

Indoor Dimensions (H x W x D):

12-7/32" x 39-3/8" x 24-13/16"

Indoor Weight:

71 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Number of Zones:

1

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can this unit be used with the 4 zone heatpump condeser unit?

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is compatible with the CH2672R outdoor condensing unit.

Was this review helpful to you?

Q: Do I also need an outdoor condenser for this unit?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you will also need the outdoor unit.

Was this review helpful to you?