Apply to be a TradeMaster!
Main product image of 5/8" Elbow Adapter (Pack of 3)
Magnifying glass
Hover image to zoom

5/8" Elbow Adapter (Pack of 3)

Brand:
Sauermann
SKU:
ACC00934
Rating:
(0)
Q&A:
(0)
5/8" Elbow Adapter (Pack of 3)
Magnifying glass
Hover image to zoom
$6.33 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Size
5/8"
Product Highlight: Length (Inches)
6" Length

Description

–
Note: Image depicted is a stock photo.

This elbow adapter is used to connect a detection unit to the condensate tray. Its length (6"/142 mm), width (19/32"/35 mm) or diameter 5/8"/(16 mm) make it easy to install.

Specs

–
Product Type:

Adapter

Material:

Rubber

Size:

5/8"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy