Apply to be a TradeMaster!
Main product image of Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom

Condensate Removal Pump (120V)

Brand:
Sauermann
SKU:
SI1801SCUS11
Rating:
(3)
Q&A:
(0)
Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom
$65.60 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/10 HP

Description

–
The SI-1801 23' pump is capable of evacuating 132 gph, and is suitable for condensing boilers & furnaces, industrial refrigeration cases, and air conditioning units.

Specifications
  • Can endure acidic condensate pH > 2.5
  • Easily removable tank for simple maintenance
  • Oil & acid resistant flow
  • Amps 1.45
  • Cord Length: 6'
  • Connection Size: 3/8" ID
  • Cycle/Hertz: 60 Hz
  • Discharge: 21'
  • Gallons Per Hour Of Water: 132
  • Motor HP: 1/10 HP
  • Shut Off (Ft.): 23'
  • Watts: 85
  • Maximum Temperature: 150°F

Specs

–
Shutoff Head (ft.):

23'

Product Type:

Condensate Pump

Voltage:

120v

Horse Power:

1/10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product but a little hiccup

Order came quickly but first delivery the float didn't work well didn't seem to actuate also a piece of the pump fan blade was broken off and laying in the box when I opened it - supply house though responded well and sent a replacement quickly - new one worked as expected - so all good
Wahsoon
Philly
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

fast delivery and easy to install, works well
GS
Urbana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

I bought the pump for a replacement just incase my old one goes They were the best price by far for the same brand name pump AND it was delivered two days after I placed the order! Fast and great customer service
Mike
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy