Apply to be a TradeMaster!
Main product image of Si-1801 Condensate Removal Pump w/ Tubing (120V)
Magnifying glass
Hover image to zoom

Si-1801 Condensate Removal Pump w/ Tubing (120V)

Brand:
Sauermann
SKU:
SI1801US11/T
Rating:
(2)
Q&A:
(0)
Si-1801 Condensate Removal Pump w/ Tubing (120V)
Magnifying glass
Hover image to zoom
$61.65 each
In Stock
In Stock
Get 6 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Si-1801/T (includes tubing) centrifugal tank pump is capable of evacuating 132 gph with a 23' shut off head.

Specifications
  • Built to Resist: Can endure acidic condensate pH > 2.5
  • Easily removable tank for simple maintenance
  • Oil & acid resistant flow
  • High performance: Discharges condensate up to 23'
  • Kit includes 20' roll of 3/8" clear PVC tubing

Specs

–
Product Type:

Condensate Pump

Includes:

3/8" Tubing

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great unit

Easy install. WORKS Great
Steve
VERNON Ct
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump, no issues. Quiet and easy to install!

Quality built unit. Works very well.
Willie1
Virginia
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy