Apply to be a TradeMaster!
Main product image of Si-83 Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom

Si-83 Condensate Removal Pump (120V)

Brand:
Sauermann
SKU:
SI83UL02UN12
Rating:
(3)
Q&A:
(0)
Si-83 Condensate Removal Pump (120V)
Magnifying glass
Hover image to zoom
$65.60 each
In Stock
In Stock
Get 4 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Sauermann engineers have redesigned the tank pump from the inside-out, making the Si-83 more compact than any other tank pump in its class, all while redefining just how easy tank pump installation and maintenance can be in the field. The Si-83 even comes with a customized Smartphone App that makes installation both simple and intuitive.

Specifications
  • Exceptional Durability and Reliability
  • Quick & Easy Installation in any place
  • Quick & Easy Maintenance
  • Regular Duty
  • Shut-off head: 22'

Specs

–
Product Type:

Condensate Pump

Voltage:

120v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent replacement product

It was easy to install, which made for a quick switch out with the broken one. Product arrived EXACTLY as described and in a timely manner.
GTgrad97
Monroe, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy cheap, get cheap

Product had 2 year warranty. Unit broke less than 1 month out of warranty.
Fedup
Fl
2 years ago
Was this review helpful to you?

Product Not Totally Reliable

I use this product as a gas furnace and A/C condensate pump. I also serves to remove overflow from a furnace humidifier and to eject water from a basement dehumidifier. None of the water used in the humidifier or condensed in the furnace or dehumidifier contains minerals. Those are removed by sediment filtering and water softening prior to the humidifier. The pump failed in service after barely 3 years of use. The mode of failure was not the check valve, pump or switch. The failure was in the mechanical float mechanism. After ejecting water the float begins to fall, but the mechanism causes the float to hang towards the bottom of travel. This causes the switch to remain on and the pump to continue to run. The pump continues to run until it overheats. There must be a thermal switch that causes the pump to stop, but that is only after the pump runs for many minutes. On the positive side, would I buy this pump again? Yes, because it is not that expensive and yes, because there is a 4th port that is convenient for ejection of dehumidifier condensate. I have not been able to find another pump with a 4th port. The alternative would be to combine two of the condensates with a PVC T into a single port. Now that I am aware of the pump's unusual failure mechanism, I keep an extra pump in reserve with extra check valves. I also place an audible water alarm near the base of the pump that can be heard throughout the house. However, that should be the case for any condensate pump.
Rob
Hudson, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy