Apply to be a TradeMaster!
Main product image of Si-83 Condensate Removal Pump w/ Tubing (230V)
Magnifying glass
Hover image to zoom

Si-83 Condensate Removal Pump w/ Tubing (230V)

Brand:
Sauermann
SKU:
SI83UL03UN23
Rating:
(1)
Q&A:
(0)
Si-83 Condensate Removal Pump w/ Tubing (230V)
Magnifying glass
Hover image to zoom
$79.37 each
In Stock
In Stock
Get 5 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V

Description

–
Sauermann engineers have redesigned the tank pump from the inside-out, making the Si-83 more compact than any other tank pump in its class, all while redefining just how easy tank pump installation and maintenance can be in the field. The Si-83 even comes with a customized Smartphone App that makes installation both simple and intuitive.

Specifications
  • Exceptional Durability and Reliability
  • Quick & Easy Installation in any place
  • Quick & Easy Maintenance
  • Regular Duty
  • Shut-off head: 22'

Specs

–
Product Type:

Condensate Pump

Voltage:

230V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product was direct replacement.

Did not come with hose as described. Used existing tubing.
Bigguy
Easton Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy