Shop Limited Time Deals
Main product image of Algarve Electric Quartz Heater, 1200 Watt, 115v (Black)
Magnifying glass
Hover image to zoom

Algarve Electric Quartz Heater, 1200 Watt, 115v (Black)

Brand:
N/A
SKU:
T-ALG-212PB
Rating:
(0)
Q&A:
(0)
Algarve Electric Quartz Heater, 1200 Watt, 115v (Black)
Magnifying glass
Hover image to zoom
We no longer carry T-ALG-212PB
Unavailable since December 11, 2012

Product Highlights

–
Product Highlight: Wattage
1200 Watts
Product Highlight: Voltage
115V
Product Highlight: Color
Black

Description

–
The Algarve Electric Quartz Heater works like the sun, radiating its heat instantly to the person or objects within its beam. It is the most effective way to warm people as there is no warm up period. Also, as the air in between remains unheated, no heat is lost to drafts, open doors or high roof spaces. This exceptional unit is very safe with silent and odorless operation that creates zero combustion by-products. It heats approximately 10' x 10' area when mounted eight feet off the ground, and is suitable for indoor and outdoor use.

Features
  • Electric quartz element
  • Durable weatherproof casing
  • Safety glass
  • Pre-wired with 15 ft grounded plug
  • Mounting bracket
  • Dimensions: 7" H x 15.75" W x 5.75" D

Specs

–
Application:

Heating

Features:

Radiant Directional Heat

Instant Heat

Weatherproof Casing

Safety Glass

Electric Quartz Heater CSA Approved

Weight (lbs):

4.5 lbs

Wattage:

1200

Lamp Life:

1100 Hours

Voltage:

115V

Color:

Black

Dimensions:

7" x 15-3/4" x x 5-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.