Shop Limited Time Deals
Main product image of 8" Versa-Kool Circulation Fan With Cord (115 Volt)
Magnifying glass
Hover image to zoom

8" Versa-Kool Circulation Fan With Cord (115 Volt)

Brand:
N/A
SKU:
VK8
Rating:
(0)
Q&A:
(0)
8" Versa-Kool Circulation Fan With Cord (115 Volt)
Magnifying glass
Hover image to zoom
We no longer carry VK8
Unavailable since December 11, 2012

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
466 CFM

Description

Increase safety and productivity with Versa-Kool® circulation fans. The patented guard design allows for greater air movement at very low noise levels. Improve air quality and working conditions by strategically placing Versa-Kool® circulation fans throughout the work area.

The Schaefer Ventilation Versa-Kool® eight inch air circulation fan is totally enclosed heavy-duty, thermally protected, pre-lubricated ball bearings, maintenance free motor. Patented guard spacing and custom engineered blades result in greater air movement at lower noise levels. Powder coated steel fan mount. Aluminum fan blade. Made in the USA.

Specifications:
  • 1/100 HP
  • 115v
  • 0.6 amps
  • 448 cfm
Note: Performance may vary

Specs

Fan Diameter:

8"

Voltage:

115V

Air Flow Capacity (CFM):

466

Fan Speeds:

Variable

Application:

Cooling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm