Shop Limited Time Deals
Main product image of 100 GPM Poly Grease Trap Interceptor with 4" Outlet
Magnifying glass
Hover image to zoom

100 GPM Poly Grease Trap Interceptor with 4" Outlet

Brand:
N/A
SKU:
GB-250
Rating:
(0)
Q&A:
(0)
100 GPM Poly Grease Trap Interceptor with 4" Outlet
Magnifying glass
Hover image to zoom
GB-250 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Width (Inches)
33-1/2" Width
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Length (Inches)
68" Length
Product Highlight: Outlet Size
4"
Product Highlight: Inlet Size
4"

Description

Great Basin High Efficiency Grease Interceptor

Features:
  • Installation: Indoor/Outdoor
  • Flow Rate: 100 GPM (6.3 L/s)
  • Grease Capacity: 1076 lbs. (488.1 kg)
  • Weight: 230 lbs. (104.3 kg)

**Image may not be exact representation of item.**

Specs

Product Type:

Standard Grease Trap

Width (Inches):

33-1/2"

Height (Inches):

51.5"

Length (Inches):

68"

Flow Rate (GPM):

100

Capacity (lbs):

1,076 lbs

Outlet Size:

4"

Inlet Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm