Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Grease Traps
Schier Grease Traps
35 GPM Poly Grease Trap Interceptor with 3" Outlet
Brand:
N/A
SKU:
GB-35
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GB-35 has been discontinued
This product has been discontinued
MANUALS (2)
Product Overview
Brochure
Product Overview
Brochure
Product Highlights
–
21" Width
25" Height
33" Length
3"
3"
Description
–
Great Basin High Efficiency Grease Interceptor
Features:
Installation: Indoor
Flow Rate: 35 GPM (2.2 L/s)
Grease Capacity: 142 lbs. (64.4 kg)
Weight: 77 lbs. (34.9 kg)
**Image may not be exact representation of item.**
Specs
–
Product Type:
Standard Grease Trap
Width (Inches):
21"
Height (Inches):
25"
Length (Inches):
33"
Flow Rate (GPM):
35
Capacity (lbs):
142 lbs
Outlet Size:
3"
Inlet Size:
3"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video