Shop Resideo Sale
Main product image of Momentary 2NO/3NC 3-Operator Projecting Push Button, Down/Stop/Up Legend, NEMA 1 Push-Button Control Station, 9001BG305
Magnifying glass
Hover image to zoom

Momentary 2NO/3NC 3-Operator Projecting Push Button, Down/Stop/Up Legend, NEMA 1 Push-Button Control Station, 9001BG305

SKU:
9001BG305
Rating:
(0)
Q&A:
(0)
Momentary 2NO/3NC 3-Operator Projecting Push Button, Down/Stop/Up Legend, NEMA 1 Push-Button Control Station, 9001BG305
Magnifying glass
Hover image to zoom
$234.49 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

These standard duty control stations come complete with an enclosure, operators and contacts. This control station has three square momentary push buttons. It has a UP push button with a normally open and a normally closed contact. It has a DOWN push button with a normally open and a normally closed contact. It also has a STOP push button with a normally closed contact. This NEMA 1 general purpose control station is surface mounted. The push button contacts are standard duty rated. The contacts have a B600 rating. That is a break rating of 360 VA for a inductive load with a 35% power factor or 5A resistive. The contacts also have a P600 rating for DC loads. Classic screw clamp connections are used to connected to control circuits. This control station is UL Listed and CSA certified.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy