Apply to be a TradeMaster!
Main product image of Pendant Control Station, Momentary, 2NO, Up & Down 2 Pushbutton Operators, Flush Push Button Operator, 4 NEMA Rating, Yellow, 9001BW92Y
Magnifying glass
Hover image to zoom

Pendant Control Station, Momentary, 2NO, Up & Down 2 Pushbutton Operators, Flush Push Button Operator, 4 NEMA Rating, Yellow, 9001BW92Y

SKU:
9001BW92Y
Rating:
(0)
Q&A:
(0)
Pendant Control Station, Momentary, 2NO, Up & Down 2 Pushbutton Operators, Flush Push Button Operator, 4 NEMA Rating, Yellow, 9001BW92Y
Magnifying glass
Hover image to zoom
$165.62 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Voltage
600V

Description

–
Pendant Control Station, Momentary, 2NO, Up & Down 2 Pushbutton Operators, Flush Push Button Operator, 4 NEMA Rating, Yellow

Specs

–
Approvals:

UL

CSA

CE

Country of Origin:

Mexico

Color:

Yellow

Illuminated:

No

Voltage:

600V

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy