Apply to be a TradeMaster!
Main product image of Selector Switch Ø 30 - 2 Positions - Maintained - LED, LED, 9001K11J35LLL
Magnifying glass
Hover image to zoom

Selector Switch Ø 30 - 2 Positions - Maintained - LED, LED, 9001K11J35LLL

SKU:
9001K11J35LLL
Rating:
(0)
Q&A:
(0)
Selector Switch Ø 30 - 2 Positions - Maintained - LED, LED, 9001K11J35LLL
Magnifying glass
Hover image to zoom
$145.86 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
This Harmony 9001K, illuminated selector switch, with a blue standard handle, has 2 positions and operates with a maintained mechanism. It is supplied with a voltage range of 24V to 28V AC/DC and features an LED as a light source. It is easily installed into standard 30mm diameter panel cut-outs. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. It complies with many international standards and certifications, such as NEMA, UL 508, EN/IEC 60947-1, EN/IEC 60947-5-1, and EN/IEC 60947-5-4. Harmony 9001K is a range of heavy-duty chromium-plated metal pushbuttons, selector switches, pilot lights, and specialty operators.

Specs

–
Approvals:

CE

CSA

UL

Material:

Metal

NEMA Rating:

4

Country of Origin:

Mexico

Series:

9001K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy