Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Momentary (MO) NC/NO 600VAC Illuminated Incandescent Push-Button Switch, 9001K2L35RH13
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Momentary (MO) NC/NO 600VAC Illuminated Incandescent Push-Button Switch, 9001K2L35RH13

SKU:
9001K2L35RH13
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Momentary (MO) NC/NO 600VAC Illuminated Incandescent Push-Button Switch, 9001K2L35RH13
Magnifying glass
Hover image to zoom
$336.14 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony 9001K, modular illuminated projecting red push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Specs

–
Color:

Red

Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy