Shop Resideo Sale
Main product image of 5-Position 80mm Long -13 To 158°F Octagonal Handle Momentary (MO) IP66 30mm Mounting Hole Dia. Joystick Controller Switch, 9001K34
Magnifying glass
Hover image to zoom

5-Position 80mm Long -13 To 158°F Octagonal Handle Momentary (MO) IP66 30mm Mounting Hole Dia. Joystick Controller Switch, 9001K34

SKU:
9001K34
Rating:
(0)
Q&A:
(0)
5-Position 80mm Long -13 To 158°F Octagonal Handle Momentary (MO) IP66 30mm Mounting Hole Dia. Joystick Controller Switch, 9001K34
Magnifying glass
Hover image to zoom
$470.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This joystick controller is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights. It features a 80mm long operator shaft and 5 positions spring return with latch. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-out. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy