Apply to be a TradeMaster!
Main product image of Joystick Controller, Harmony 9001K, 30mm, 9001K35H42
Magnifying glass
Hover image to zoom

Joystick Controller, Harmony 9001K, 30mm, 9001K35H42

SKU:
9001K35H42
Rating:
(0)
Q&A:
(0)
Joystick Controller, Harmony 9001K, 30mm, 9001K35H42
Magnifying glass
Hover image to zoom
$424.24 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Diameter
30mm Diameter

Description

–
This product is part of the Harmony 9001K range, an offer of metal pushbuttons, switches and piolt lights. This diameter 30mm joystic provides an ergonomic interface for the machines. It can be used indoor and outdoor It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is supplied with a voltage of 600V AC and current of 10A. It is connected to control circuits with classic screw-clamp connections

Specs

–
Material:

Metal

Approvals:

UL

CSA

CE

Diameter:

30mm

Series:

9001K

Country of Origin:

Mexico

NEMA Rating:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy