Shop Resideo Sale
Main product image of Pushbutton Switch Closing Plate, 9001K52
Magnifying glass
Hover image to zoom

Pushbutton Switch Closing Plate, 9001K52

SKU:
9001K52
Rating:
(0)
Q&A:
(0)
Pushbutton Switch Closing Plate, 9001K52
Magnifying glass
Hover image to zoom
$26.42 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–

The 9001K and 9001SK push button lines have a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. This black plastic closing plate is used to close off unused 1.18 inch (30mm) diameter mounting holes. When properly installed this closing plate will maintain the enclosure ratings of UL Types 1, 2, 3, 3R, 4, 6, 12 and 13.

  • It is available in metal color. It weighs 0.028kg.
  • It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications.
  • This product is compatible with Harmony 9001K and 9001SK range pushbuttons.
  • A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs.
  • The modular range of 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.

Specs

–
Warranty:

18 Months

Color:

Black

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy