| Series: | 9001SK |
|---|---|
| Contact Material: | Silver Alloy |
| Terminal Type: | Screw Lug |
| Approvals: | CSA UL CE |
| Product Type: | Contact Block |
| Amperage: | 10 |
| Contact Configuration: | 1NO + 1NC |
| Country of Origin: | Mexico |
| Voltage: | 600V |
| Illuminated: | No |
| Poles: | 2 |
| Hermetically Sealed: | No |
| Positive Opening: | No |