| Series: | 9001SK |
|---|---|
| Voltage: | 600V |
| Country of Origin: | Mexico |
| Product Type: | Contact Block |
| Hermetically Sealed: | No |
| Illuminated: | No |
| Approvals: | UL CSA CE |
| Positive Opening: | No |
| Contact Material: | Silver Alloy |
| Contact Configuration: | 1NO |
| Terminal Type: | Screw Lug |
| Amperage: | 10 |