Apply to be a TradeMaster!
Main product image of Contact Block, Harmony 9001K, 0–600V, Silver Alloy, 1NC, 9001KA3G
Magnifying glass
Hover image to zoom

Contact Block, Harmony 9001K, 0–600V, Silver Alloy, 1NC, 9001KA3G

SKU:
9001KA3G
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony 9001K, 0–600V, Silver Alloy, 1NC, 9001KA3G
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
This contact block allows fast and easy replacement and configuration of your push buttons and selector switches Tis is a KA3 block type contact It is easily installed and replaced on 9001K complete push-button units and selector switches High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Specs

–
Country of Origin:

Mexico

Approvals:

UL

CSA

CE

Series:

9001SK

Illuminated:

No

Terminal Type:

Screw Lug

Positive Opening:

Yes

Contact Configuration:

1NC

Contact Material:

Silver Alloy

Hermetically Sealed:

No

Product Type:

Contact Block

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy