Apply to be a TradeMaster!
Main product image of Contact Block, 1NC, 9001KA5
Magnifying glass
Hover image to zoom

Contact Block, 1NC, 9001KA5

SKU:
9001KA5
Rating:
(0)
Q&A:
(0)
Contact Block, 1NC, 9001KA5
Magnifying glass
Hover image to zoom
$18.80 each
In Stock
In Stock
Get 21 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This contact block is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It is compatible with Harmony 9001K or 9001SK push buttons and switches. It uses screw-clamp terminals and has 1 x NC contact. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It features late-break contact operation. It weighs 23g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Specs

–
Country of Origin:

Mexico

Series:

9001K

Hermetically Sealed:

No

Approvals:

UL

CSA

CE

Product Type:

Contact Block

Contact Material:

Silver Alloy

Illuminated:

No

Contact Configuration:

1NC

Positive Opening:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy