Apply to be a TradeMaster!
Main product image of NO/NC, Multiple Amp Levels, Electrical Switch Contact Block, 9001KA51
Magnifying glass
Hover image to zoom

NO/NC, Multiple Amp Levels, Electrical Switch Contact Block, 9001KA51

SKU:
9001KA51
Rating:
(0)
Q&A:
(0)
NO/NC, Multiple Amp Levels, Electrical Switch Contact Block, 9001KA51
Magnifying glass
Hover image to zoom
$135.79 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
NO/NC, Multiple Amp Levels, Electrical Switch Contact Block 125 VDC at 0.55 Amp and 240 VAC at 3 Amp, Screw Terminal, for Harmony 9001K

Specs

–
Hermetically Sealed:

No

Illuminated:

No

Contact Configuration:

1NO + 1NC

Approvals:

CSA

UL

CE

Product Type:

Contact Block

Poles:

2

Positive Opening:

No

Contact Material:

Power Reed

Series:

9001K

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy