| Approvals: | UL CE CSA |
|---|---|
| Product Type: | Contact Block |
| Illuminated: | No |
| Voltage: | 240v |
| Contact Configuration: | 1NC |
| Positive Opening: | No |
| Terminal Type: | Screw Clamp |
| Poles: | 2 |
| Hermetically Sealed: | Yes |
| Country of Origin: | Mexico |
| Series: | 9001SK |
| Contact Material: | Power Reed |