Shop Resideo Sale
Main product image of 120 VAC/120 VDC LED Light Module (Red), 9001KM38LR
Magnifying glass
Hover image to zoom

120 VAC/120 VDC LED Light Module (Red), 9001KM38LR

SKU:
9001KM38LR
Rating:
(0)
Q&A:
(0)
120 VAC/120 VDC LED Light Module (Red), 9001KM38LR
Magnifying glass
Hover image to zoom
$171.58 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–

Harmony 9001K and 9001SK 30mm control and signaling range has a large choice of products to meet a great number of applications in heavy industries. These product lines have a large variety of push buttons, selector switches and pilot lights. Illuminated devices in this product line use a replaceable light module to do the illuminating. These light modules provide clear visual feedback on the status of the machine. The various light modules can be used on a range voltages from 6 to 600 VAC or 6 to 480 VDC. This light module with internal resistance is designed for 120 VAC or VDC circuits. Light modules have either an incandescent or an LED lamp. This light module has a red LED lamp. This light module is for pilot lights, illuminated push buttons and illuminated selector switches with a clear or red lens cap. These light modules are UL Listed and CSA certified.

Specs

–
Color:

Red

Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy