Apply to be a TradeMaster!
Main product image of Push Button, 30mm, Black, 9001KN200
Magnifying glass
Hover image to zoom

Push Button, 30mm, Black, 9001KN200

SKU:
9001KN200
Rating:
(0)
Q&A:
(0)
Push Button, 30mm, Black, 9001KN200
Magnifying glass
Hover image to zoom
$5.08 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
30mm Diameter
Product Highlight: Color
Black
Product Highlight: Material
Metal

Description

The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. This blank black aluminum legend plate is used with Type K metalic operators. This legend plate has a black background that can be engraved with a marking. "It is an unmarked legend plate with black background, made of aluminum. Its dimensions are 40mm x 43mm. It weighs 0.005kg." "It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications." "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs." "The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."

Specs

NEMA Rating:

4

Diameter:

30mm

Approvals:

CSA

CE

UL

Series:

9001K

Color:

Black

Country of Origin:

Mexico

Material:

Metal

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy