Apply to be a TradeMaster!
Main product image of Red Lens Indicating Light, Screw Clamp, 9001KP1R31
Magnifying glass
Hover image to zoom

Red Lens Indicating Light, Screw Clamp, 9001KP1R31

SKU:
9001KP1R31
Rating:
(0)
Q&A:
(0)
Red Lens Indicating Light, Screw Clamp, 9001KP1R31
Magnifying glass
Hover image to zoom
$241.50 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Red
Product Highlight: Voltage
120v

Description

–
Red Lens Indicating Light Screw Clamp Connector

Specs

–
Series:

9001K

Diameter:

30mm

NEMA Rating:

4

Approvals:

CE

CSA

UL

Material:

Metal

Country of Origin:

Mexico

Color:

Red

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy