Shop Resideo Sale
Main product image of 120V LED Indicating Light With Screw Clamp Connector, 9001KP38LG
Magnifying glass
Hover image to zoom

120V LED Indicating Light With Screw Clamp Connector, 9001KP38LG

SKU:
9001KP38LG
Rating:
(0)
Q&A:
(0)
120V LED Indicating Light With Screw Clamp Connector, 9001KP38LG
Magnifying glass
Hover image to zoom
$244.84 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Without cap
Product Highlight: Warranty
18 Months Warranty

Description

–

This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral green LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections It weights 0.21 kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Specs

–
Product Type:

Push Button Controls

Color:

Without cap

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy