Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) Round Nonilluminated Push-Button Switch (Black), 9001KQ13B
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) Round Nonilluminated Push-Button Switch (Black), 9001KQ13B

SKU:
9001KQ13B
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) Round Nonilluminated Push-Button Switch (Black), 9001KQ13B
Magnifying glass
Hover image to zoom
$151.83 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–

The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This operator combines the function of a momentary push button and a two position selector switch into one operator. Operator is supplied with a black insert. Two 9001KA1 contact blocks must be added to this operator to make it work properly. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified.

  • It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications.
  • This product meets EN 60947-5-1/A1 standard.
  • It is installed into a 30mm panel cutout.
  • A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs.
  • The modular range of 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Color:

Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy