Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) 600V Push-Button Switch, 9001KR8G
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) 600V Push-Button Switch, 9001KR8G

SKU:
9001KR8G
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) 600V Push-Button Switch, 9001KR8G
Magnifying glass
Hover image to zoom
$147.94 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Green

Description

–

This green head for push-button is a separate component of the range of control and signaling units, Harmony 9001K diameter 30mm. It has a chromium-plated metal bezel. It is supplied with a green knob. It features spring return flush push. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Specs

–
Warranty:

18 Months

Color:

Green

Product Type:

Push Button Controls

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy