Apply to be a TradeMaster!
Main product image of Push Button, Harmony 9001K, 41mm, Black, 1CO, Mushroom, 9001KR9BH13
Magnifying glass
Hover image to zoom

Push Button, Harmony 9001K, 41mm, Black, 1CO, Mushroom, 9001KR9BH13

SKU:
9001KR9BH13
Rating:
(0)
Q&A:
(0)
Push Button, Harmony 9001K, 41mm, Black, 1CO, Mushroom, 9001KR9BH13
Magnifying glass
Hover image to zoom
$165.82 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Metal
Product Highlight: Diameter
41mm Diameter

Description

This Harmony 9001K, modular black push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape and 40mm mushroom head and 1 x NO + 1 x NC contacts. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Specs

Color:

Black

Material:

Metal

Series:

9001K

Country of Origin:

Mexico

Diameter:

41mm

Approvals:

CSA

CE

UL

NEMA Rating:

4

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy