| NEMA Rating: | 4 |
|---|---|
| Color: | Red |
| Product Type: | Push Button |
| Light Source: | Incandescent |
| Approvals: | UL CE CSA |
| Series: | 9001K |
| Contacts (NO/NC): | 1NO/1NC |
| Operator Type: | Mushroom/Push-Pull |
| Illuminated: | Yes |
| Diameter: | 30mm |
| Voltage: | 120v |
| Material: | Metal |
| Contact Configuration: | 1NO + 1NC |
| Country of Origin: | Mexico |