Apply to be a TradeMaster!
Main product image of Push Button, Harmony 9001K, 41mm, Red, LED, 24...28V, 1CO, Mushroom, 9001KR9P35LRRH13
Magnifying glass
Hover image to zoom

Push Button, Harmony 9001K, 41mm, Red, LED, 24...28V, 1CO, Mushroom, 9001KR9P35LRRH13

SKU:
9001KR9P35LRRH13
Rating:
(0)
Q&A:
(0)
Push Button, Harmony 9001K, 41mm, Red, LED, 24...28V, 1CO, Mushroom, 9001KR9P35LRRH13
Magnifying glass
Hover image to zoom
$275.98 each
In Stock
In Stock
Get 2 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24-28v
Product Highlight: Color
Red
Product Highlight: Diameter
41mm Diameter
Product Highlight: Material
Metal

Description

This circular shape push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its clear colors It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits It weights 0.19 kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)

Specs

Voltage:

24-28v

NEMA Rating:

4

Country of Origin:

Mexico

Color:

Red

Approvals:

UL

CSA

CE

Series:

9001K

Diameter:

41mm

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy