Apply to be a TradeMaster!
Main product image of 2 Position Selector Switch, Maintained (MA), 600V, 10 Amp, Black Knob & Push Button NEMA1, 12, 13, 2, 3, 3R, 4 & 6, 9001KS11BH2
Magnifying glass
Hover image to zoom

2 Position Selector Switch, Maintained (MA), 600V, 10 Amp, Black Knob & Push Button NEMA1, 12, 13, 2, 3, 3R, 4 & 6, 9001KS11BH2

SKU:
9001KS11BH2
Rating:
(0)
Q&A:
(0)
2 Position Selector Switch, Maintained (MA), 600V, 10 Amp, Black Knob & Push Button NEMA1, 12, 13, 2, 3, 3R, 4 & 6, 9001KS11BH2
Magnifying glass
Hover image to zoom
$203.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Color
Black

Description

–
2 Position Selector Switch, Maintained (MA), 600V, 10 Amp, Black Knob & Push Button NEMA1, 12, 13, 2, 3, 3R, 4 & 6

Specs

–
Amperage:

10

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy