Shop Resideo Sale
Main product image of 2-Position Maintained (MA) Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS11K1E11
Magnifying glass
Hover image to zoom

2-Position Maintained (MA) Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS11K1E11

SKU:
9001KS11K1E11
Rating:
(0)
Q&A:
(0)
2-Position Maintained (MA) Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS11K1E11
Magnifying glass
Hover image to zoom
$228.87 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–

This key operated selector switch provides a versatile interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes It weights 185.973 g High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy