Shop Resideo Sale
Main product image of 3-Position Maintained (MA) 600V Cam D Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS44B
Magnifying glass
Hover image to zoom

3-Position Maintained (MA) 600V Cam D Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS44B

SKU:
9001KS44B
Rating:
(0)
Q&A:
(0)
3-Position Maintained (MA) 600V Cam D Knob & Push Button NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS44B
Magnifying glass
Hover image to zoom
$84.96 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony 9001SK selector switch head, with a standard black handle, has 3 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel. It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its NEMA 1/2/3/3R/4/6/12/13 ratings. It complies with many international standards and certifications, such as CE, CSA LR24590 class 3211 03, and UL listed file E42259 CCN NKCR. Harmony 9001K is a range of heavy-duty chromium-plated metal pushbuttons, selector switches, pilot lights, and specialty operators.

Specs

–
Color:

Black

Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy