Shop Resideo Sale
Main product image of 3-Position Maintained (MA) 600V Keyed With Key Withdrawal In All Positions, NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS46K10
Magnifying glass
Hover image to zoom

3-Position Maintained (MA) 600V Keyed With Key Withdrawal In All Positions, NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS46K10

SKU:
9001KS46K10
Rating:
(0)
Q&A:
(0)
3-Position Maintained (MA) 600V Keyed With Key Withdrawal In All Positions, NEMA 1, 2, 3, 3R, 4, 6, 12 & 13 Selector Switch (Black), 9001KS46K10
Magnifying glass
Hover image to zoom
$237.21 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–

The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This key operated 3 position selector switch has a die cast ring nut. The selector switch is maintained in all three positions. The key can be removed from the operator when the operator is in any position. Contact blocks with the desired contact arrangements must be added to this selector switch. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified.

  • This product is certified by CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR and CE.
  • It is installed into a 30mm panel cutout.
  • A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs.
  • The modular range of 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Color:

Black

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy