Apply to be a TradeMaster!
Main product image of Selector Switch, 3 Positions, Momentary (MO), 600V, Black Knob & Push Button, 9001KS53B
Magnifying glass
Hover image to zoom

Selector Switch, 3 Positions, Momentary (MO), 600V, Black Knob & Push Button, 9001KS53B

SKU:
9001KS53B
Rating:
(0)
Q&A:
(0)
Selector Switch, 3 Positions, Momentary (MO), 600V, Black Knob & Push Button, 9001KS53B
Magnifying glass
Hover image to zoom
$78.35 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Diameter
30mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
Selector Switch Only: 3 Positions, Momentary (MO), 600V, Black Knob & Push Button NEMA1, 12, 13, 2, 3, 3R, 4 & 6

Specs

–
Voltage:

600V

Illuminated:

No

Approvals:

CE

UL

CSA

Series:

9001K

Product Type:

Push Button

NEMA Rating:

4

Diameter:

30mm

Country of Origin:

Mexico

Material:

Metal

Color:

Black

Operator Type:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy