Apply to be a TradeMaster!
Main product image of Push Button, Harmony 9001K, 30mm, Blue, 6 VAC, 9001KXRB31LH2
Magnifying glass
Hover image to zoom

Push Button, Harmony 9001K, 30mm, Blue, 6 VAC, 9001KXRB31LH2

SKU:
9001KXRB31LH2
Rating:
(0)
Q&A:
(0)
Push Button, Harmony 9001K, 30mm, Blue, 6 VAC, 9001KXRB31LH2
Magnifying glass
Hover image to zoom
$203.74 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Blue
Product Highlight: Voltage
6v

Description

–
This Hamony 9001K range is a modular illuminated blue push button operates with push-pull mechanism. It has a chromium-plated metal bezel and is supplied with 6V AC transformer, it has 30mm square head with 2 NO and 2 NC contacts. This illuminated push button with integral LED and full guard pros an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. The push button has a blank legend. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It complies with directives such as RoHS and REACh relating to environmental protection.

Specs

–
Country of Origin:

Mexico

Series:

9001K

Approvals:

CSA

CE

UL

Diameter:

30mm

Material:

Metal

NEMA Rating:

4

Color:

Blue

Voltage:

6v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy