Apply to be a TradeMaster!
Main product image of Push Button, Harmony 9001K, Red, 1NO, 9001KYK117
Magnifying glass
Hover image to zoom

Push Button, Harmony 9001K, Red, 1NO, 9001KYK117

SKU:
9001KYK117
Rating:
(0)
Q&A:
(0)
Push Button, Harmony 9001K, Red, 1NO, 9001KYK117
Magnifying glass
Hover image to zoom
$287.34 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Metal

Description

–
This complete control station with two pushbuttons provides an ergonomic interface for your machines The control station is composed of one push-button 1 NO + 1 NC STOP-BREAK GLASS, and it is connected to control circuits with classic screw-clamp connections It can be used indoor It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments High performance International standards & certifications (Marine ABS certification, Type 3, 4 and 13)

Specs

–
Contact Configuration:

1NO + 1NC

Approvals:

UL

CE

CSA

Illuminated:

No

Product Type:

Push Button

Country of Origin:

Mexico

Color:

Red

Series:

9001K

NEMA Rating:

4

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy