Shop Resideo Sale
Main product image of 2-Hole 30mm Hole Dia. Stainless Steel NEMA 1, 3, 4, 4X & 12 Pushbutton Switch Enclosure, 9001KYSS2
Magnifying glass
Hover image to zoom

2-Hole 30mm Hole Dia. Stainless Steel NEMA 1, 3, 4, 4X & 12 Pushbutton Switch Enclosure, 9001KYSS2

SKU:
9001KYSS2
Rating:
(0)
Q&A:
(0)
2-Hole 30mm Hole Dia. Stainless Steel NEMA 1, 3, 4, 4X & 12 Pushbutton Switch Enclosure, 9001KYSS2
Magnifying glass
Hover image to zoom
$420.03 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
18 Months Warranty

Description

–

This empty enclosure is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It comprises a stainless steel enclosure with 2 vertical openings diameter 30mm. It is supplied with 1 entry tapped for 3/4'' knockout. This robust control station complies with the requirements of NEMA 1/13/3/4/4X ratings. It weighs 1.370kg. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Specs

–
Material:

Stainless Steel

Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy