Apply to be a TradeMaster!
Main product image of Pilot Light Head, Indicating Light, Screw Clamp, 9001SKP1
Magnifying glass
Hover image to zoom

Pilot Light Head, Indicating Light, Screw Clamp, 9001SKP1

SKU:
9001SKP1
Rating:
(0)
Q&A:
(0)
Pilot Light Head, Indicating Light, Screw Clamp, 9001SKP1
Magnifying glass
Hover image to zoom
$119.36 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Material
Plastic
Product Highlight: Voltage
110-120V

Description

–
110 VAC at 50/60 Hz via Transformer, 120 VAC at 50/60 Hz via Transformer Indicating Light Round Lens, Screw Clamp Connector, Corrosion Resistant, Dust Resistant, Oil Resistant

Specs

–
Country of Origin:

Mexico

Diameter:

30mm

Approvals:

CE

CSA

UL

NEMA Rating:

4X

Series:

9001SK

Material:

Plastic

Voltage:

110-120V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy