Apply to be a TradeMaster!
Main product image of 120 VAC Red Lens LED Pilot Light Round Lens, Screw Clamp, 9001SKP1LRR31
Magnifying glass
Hover image to zoom

120 VAC Red Lens LED Pilot Light Round Lens, Screw Clamp, 9001SKP1LRR31

SKU:
9001SKP1LRR31
Rating:
(0)
Q&A:
(0)
120 VAC Red Lens LED Pilot Light Round Lens, Screw Clamp, 9001SKP1LRR31
Magnifying glass
Hover image to zoom
$203.72 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-120V
Product Highlight: Material
Plastic
Product Highlight: Color
Red
Product Highlight: Diameter
30mm Diameter

Description

–
120 VAC Red Lens LED Pilot Light Round Lens, Screw Clamp Connector, 54mm OAL x 42mm Wide, Vibration Resistant

Specs

–
Voltage:

110-120V

Series:

9001SK

Approvals:

UL

CE

CSA

Country of Origin:

Mexico

Material:

Plastic

NEMA Rating:

4X

Color:

Red

Diameter:

30mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy