Apply to be a TradeMaster!
Main product image of 24 VAC/DC Green Lens LED Pilot Light, 9001SKP35LGG9
Magnifying glass
Hover image to zoom

24 VAC/DC Green Lens LED Pilot Light, 9001SKP35LGG9

SKU:
9001SKP35LGG9
Rating:
(0)
Q&A:
(0)
24 VAC/DC Green Lens LED Pilot Light, 9001SKP35LGG9
Magnifying glass
Hover image to zoom
$248.07 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Voltage
24V

Description

–
24 VAC/DC Green Lens LED Pilot Light Round Lens, Screw Clamp Connector, 54mm OAL x 42mm Wide, Vibration Resistant

Specs

–
Color:

Green

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy