Apply to be a TradeMaster!
Main product image of 120 V Green Lens LED Indicating Light Round Lens, Screw Clamp, Corrosion/Dust/Oil Resistant, 9001SKP38LGG31
Magnifying glass
Hover image to zoom

120 V Green Lens LED Indicating Light Round Lens, Screw Clamp, Corrosion/Dust/Oil Resistant, 9001SKP38LGG31

SKU:
9001SKP38LGG31
Rating:
(0)
Q&A:
(0)
120 V Green Lens LED Indicating Light Round Lens, Screw Clamp, Corrosion/Dust/Oil Resistant, 9001SKP38LGG31
Magnifying glass
Hover image to zoom
$211.86 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Plastic
Product Highlight: Diameter
30mm Diameter
Product Highlight: Color
Green

Description

–
120 V Green Lens LED Indicating Light Round Lens, Screw Clamp Connector, Corrosion Resistant, Dust Resistant, Oil Resistant

Specs

–
Voltage:

120v

Material:

Plastic

NEMA Rating:

4X

Diameter:

30mm

Approvals:

UL

CE

CSA

Color:

Green

Series:

9001SK

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy