Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Momentary (MO) NC 600VAC Plastic Flush Push-Button Switch, 9001SKR1RH6
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Momentary (MO) NC 600VAC Plastic Flush Push-Button Switch, 9001SKR1RH6

SKU:
9001SKR1RH6
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Momentary (MO) NC 600VAC Plastic Flush Push-Button Switch, 9001SKR1RH6
Magnifying glass
Hover image to zoom
$109.70 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Red

Description

–

This Harmony 9001SK, modular flush red push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NC contact. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy