Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Maintained (MA) NC 600VAC Push-Button Switch, 9001SKR9RH6
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Maintained (MA) NC 600VAC Push-Button Switch, 9001SKR9RH6

SKU:
9001SKR9RH6
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Maintained (MA) NC 600VAC Push-Button Switch, 9001SKR9RH6
Magnifying glass
Hover image to zoom
$262.97 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Red

Description

–

This Schneider Electric Harmony 9001SK modular red push-button has 2 positions and operates with a stay-put mechanism. It has a round shape and is supplied with contact block, 40mm mushroom head and 1 x NC contact. It fits in a 30mm hole. It has a plastic bezel. This 40mm mushroom shaped push-button heads ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomic. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Plastic bezel. Ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. Designed to fit in a standard 30mm cutout, ensuring compatibility when installing in pre-existing machinery. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents. High performance, International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13). Highly ergonomic mushroom push-button shape, ideal for use in area where operator wear thick gloves or where users have impaired movements.

Specs

–
Warranty:

18 Months

Color:

Red

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy