Shop Resideo Sale
Main product image of 30mm Mounting Hole Dia. Momentary (MO) 600VAC Push-Button Switch Kit With 2 Pushbuttons, 2 Contact Blocks And Guard, 9001SKRU1
Magnifying glass
Hover image to zoom

30mm Mounting Hole Dia. Momentary (MO) 600VAC Push-Button Switch Kit With 2 Pushbuttons, 2 Contact Blocks And Guard, 9001SKRU1

SKU:
9001SKRU1
Rating:
(0)
Q&A:
(0)
30mm Mounting Hole Dia. Momentary (MO) 600VAC Push-Button Switch Kit With 2 Pushbuttons, 2 Contact Blocks And Guard, 9001SKRU1
Magnifying glass
Hover image to zoom
$139.94 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

9001SKYP pendant stations consists of polymeric enclosures (2 to 10 units), push button operators (1 to 5 speed), and laminated legend plates. All 9001SKYP pendant enclosures have an extra single-unit space near the top that permits the installation of a toggle switch, a Type SK operator or pilot light, or a warning label. The enclosures for the 9001SKYP pendant stations come standard with a stainless steel hanger bracket and internal strain relief post. The pendant station enclosures are yellow with a threaded opening in the top. 9001SKYP pendant stations have NEMA Type environmental ratings of 1, 2, 3, 3R, 4, 4X, and 12.

  • This Skyp Plus options type pushbutton is fitted with black plastic bezel.
  • It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications.
  • This product meets UL 508, EN/IEC 60947-5-4, JIS C 852, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1 and JIS C 4520 standards.
  • It is installed into a 30mm panel cutout.
  • The modular range of 30mm plastic control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy