Shop Resideo Sale
Main product image of 3-Position Maintained (MA) Handle NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch, 9001SKS43FB
Magnifying glass
Hover image to zoom

3-Position Maintained (MA) Handle NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch, 9001SKS43FB

SKU:
9001SKS43FB
Rating:
(0)
Q&A:
(0)
3-Position Maintained (MA) Handle NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch, 9001SKS43FB
Magnifying glass
Hover image to zoom
$86.37 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–

This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.

Specs

–
Warranty:

18 Months

Color:

Black

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy