Shop Resideo Sale
Main product image of 3-Position Momentary (MO) 600VAC 10 Amp Knob & Push Button NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch (Black), 9001SKS53FBH13
Magnifying glass
Hover image to zoom

3-Position Momentary (MO) 600VAC 10 Amp Knob & Push Button NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch (Black), 9001SKS53FBH13

SKU:
9001SKS53FBH13
Rating:
(0)
Q&A:
(0)
3-Position Momentary (MO) 600VAC 10 Amp Knob & Push Button NEMA 1, 2, 3, 3R, 4, 4X, 6, 12 & 13 Selector Switch (Black), 9001SKS53FBH13
Magnifying glass
Hover image to zoom
$215.44 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony 9001SK, black selector switch with long handle and C cam has 3 positions, operates with spring return from left and right to center position. It has a double insulated plastic bezel and uses screw-clamp terminals. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Specs

–
Color:

Black

Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy